Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24 in Overall Depth
Mfr # WR63-2424GY
Zoro # G4637102
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 4
- Color Gray
- Finish Epoxy Coated
- Standards NSF Approved
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2424GY
- Zoro # G4637102
- UPC # 651588101421
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 24 in |
Overall Height | 63 in |
Overall Width | 24 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Gray |
Finish | Epoxy Coated |
Standards | NSF Approved |
Mounting Hardware Required | No |
Assembled | Unassembled |
Recommended Environments | Dry, Wet |
Shelf Configuration | Starter |
Includes Mounting Hardware | No |
Whole Unit Load Capacity | 3,200 lb |
Load Capacity per Shelf | 800 lb |
Description
Wire Shelving, Gray Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 63 in, Overall Width 24 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68 (LC244868)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- CLOSETMAID 40WHT Shelf Hang Track (282600)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X86", Proform, Green Epoxy (WR86-2436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x60in, LdCap 600lb (3060C)
- QUANTUM STORAGE SYSTEMS Quantum Storage HB24C Wire Shelving Hang Rail - 24 in. - Chrome (HB24C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- Quantum Storage Systems Wire Shelving