Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X60"X74", Proform, Green Epoxy
Mfr # WR74-1860P
Zoro # G8163305
product price: $279.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Depth 60"
- Height 74"
- Material Steel
- Number of Shelves 4
- Color Green
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1860P
- Zoro # G8163305
- UPC # 651588180877
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 60" |
Height | 74" |
Overall Height | 74 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Standards | NSF Approved |
Load Capacity | 3500 lb. |
Load Capacity per Shelf | 600 lb |
Recommended Environments | Dry, Wet |
Shelf Configuration | Starter |
Assembled | Unassembled |
Whole Unit Load Capacity | 2,400 lb |
Description
Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- ZORO SELECT Double Rod Pegboard Hook, 8-1/4 In, PK5 (5TPG8)
- DECKO Assorted Peg hooks 1/8 in. and 1/4 in., 50PK (DK41009)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x30in, LdCap 600lb (1830C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-206RD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X86", Proform, Green Epoxy (WR86-1836P-5)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- Quantum Storage Systems Wire Shelving