Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X36"X86", Proform, Green Epoxy
Mfr # WR86-1836P-5
Zoro # G8164897
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Width 18"
- Depth 36"
- Height 86"
- Material Steel
- Number of Shelves 5
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-1836P-5
- Zoro # G8164897
- UPC # 651588301432
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 36" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x36 In.x86 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- BASCO RIGHT-SEAL Right-Seal Tamper-Evident Capseal, 10PK (DRM1342)
- 3M 3m Paint & Rust Stripper 9099DC-NA (9099DC-NA)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X54", Proform, Green Epoxy (WR54-1860P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X54", Proform, Green Epoxy (WR54-1236P)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- Quantum Storage Systems Wire Shelving