Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X48"X54", Black Epoxy
Mfr # WR54-1248BK
Zoro # G8160566
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Height 54"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-1248BK
- Zoro # G8160566
- UPC # 651588298312
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 12" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 800 lb. |
Description
Wire Shelving,12 In.x48 In.x54 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 5GAL LidBucket Opener (4039)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Clear, 23 5/8 in L (30124SCLAR)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-1872C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X74", Black Epoxy (WR74-1836BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- Quantum Storage Systems Wire Shelving