Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X36"X63", Black Epoxy
Mfr # WR63-1236BK
Zoro # G8161038
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 12"
- Height 63"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1236BK
- Zoro # G8161038
- UPC # 651588298572
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 12" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x36 In.x63 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Standard Keyed Cam Lock, Key Different (CL-1)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- 80/20 Base Plate, 3/8-16 Tap Center, For 10S (2129)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X86", Proform, Green Epoxy (WR86-2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X86", Black Epoxy (WR86-1248BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- Quantum Storage Systems Wire Shelf Units