Shop All Bin & Box Accessories
Quantum Storage Systems
White Plastic Lid
Mfr # LID2516-8WT
Zoro # G3878865
original price:
$19.63
10% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Cross Stacking Container
- Overall Width 16 in
- Shape Rectangular
- For Container Type Cross Stacking Container
Product Information
- Brand Quantum Storage Systems
- MFR # LID2516-8WT
- Zoro # G3878865
- UPC # 651588012758
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 16 in |
Overall Length | 25 1/8 in |
Outside Width | 16 in |
Details
Color | White |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Cross Stacking Container |
Shape | Rectangular |
For Container Type | Cross Stacking Container |
Compatible Manufacturer Model Number | TUB2516-8 |
Description
Lid, Color White, Compatible Grainger Part Number 11M650, Compatible Manufacturer Model Number TUB2516-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 25 1/8 in, Overall Width 16 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-481872-95)
- GLOBAL INDUSTRIAL Plastic Storage Bin, 5-1/2 in x 14-3/4 in x 5 in, Yellow (269689YL)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS952)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 5 in H (LBL5X8)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- TENNSCO Locker Door Dart Clip (LDC-1)
- Quantum Storage Systems Bin & Box Accessories