Shop All Tip Out Bins
Quantum Storage Systems
Tip Out Bins, Individual, W 2-13/16, White
Mfr # QTB409WT
Zoro # G1821845
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 7/8 in
- Outside Length 2 3/8 in
- Outside Height 3 in
- Overall Height 3 in
- Outside Width 2 13/16 in
Product Information
- Brand Quantum Storage Systems
- MFR # QTB409WT
- Zoro # G1821845
- UPC # 651588035078
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 2 7/8 in |
Outside Length | 2 3/8 in |
Outside Height | 3 in |
Overall Height | 3 in |
Outside Width | 2 13/16 in |
Bin Height | 2 1/2 in |
Drawer Depth | 2-3/8" |
Bin Depth | 1 3/4 in |
Bin Width | 2 3/16 in |
Overall Length | 2 3/8 in |
Inside Height | 2 1/2 in |
Inside Width | 2 3/16 in |
Inside Length | 1 3/4 in |
Bin Inside Depth | 1 3/4 in |
Bin Inside Height | 2 1/2 in |
Overall LxWxH | 2 3/8 in x 2 7/8 in x 3 in |
Bin Inside Width | 2 1/4 in |
Description
Tip-Out Bin, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 3 in, Overall Length 2 3/8 in, Overall Width 2 7/8 in, Stackable Yes, Volume Capacity 0.01 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Interlockable Yes, Material Plastic, Mobility Stationary, Number of Bins 1, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 40 in H x 34 1/2 in W, 4 Shelves, Gray (CC-40MG)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- FIREKING Chest, Fireproof/Waterproof (SS103)
- VESTIL 3.72 ft W, 7.07 ft H, Gray (STOR-44-G-W-1RH)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- QUANTUM STORAGE SYSTEMS Stand, Tip Out (QFS148-305GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB309GY)
- Quantum Storage Systems Tip Out Bins