Shop All Tip Out Bins
Quantum Storage Systems
Tip Out Bin, Wall Frame, W24 In, H24 In, Blk
Mfr # QTF24
Zoro # G1173496
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 25 in
- Overall Height 24 in
- Outside Height 2 in
- Outside Width 14 in
- Color Black
Product Information
- Brand Quantum Storage Systems
- MFR # QTF24
- Zoro # G1173496
- UPC # 651588035290
- Country of Origin Taiwan, Province of China
- Category Tip Out Bins
Dimensions
Outside Length | 25 in |
Overall Height | 24 in |
Outside Height | 2 in |
Outside Width | 14 in |
Details
Color | Black |
Load Capacity | 75 lb |
Material | Steel |
Item | Tip Out Bin |
ESD Conductive | No |
Used With Bin or Container Style | Tip Out Bin |
Bin and Container Accessory Item | Wall Mount Frame |
Product Type | Tip-Out Bin Wall Frame |
For Bin Type | Tip-Out Bin |
Weight Capacity | 75 lb |
Description
Tip Out Bin, Color Black, For Bin Type Tip-Out Bin, Material Steel, Overall Height 24 in, Product Type Tip-Out Bin Wall Frame, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-PB32-4S95)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Clear, 23 5/8 in L (30094SCLAR)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Ivory (QTB303IV)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clr, F/ Mfr. No. QTB306 (QTB306CUP)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Bin Storage Rack White (QFS248-309WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Single Sided Tip-Out Stand Gray (QFS124-31GY)
- QUANTUM STORAGE SYSTEMS QTB304 Tilt Out Storage Bin- 4 Compartments Ivory (QTB304IV)
- Quantum Storage Systems Tip Out Bins