Shop All Storage Totes & Containers
Quantum Storage Systems
Straight Wall Container, Gray, Polyethylene, 24 in L, 22 1/2 in W, 11 in H
Mfr # RSO2422-11
Zoro # G4086731
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 100 lb
- Material Polyethylene
- Overall Length 24 in
- Overall Height 11 in
Product Information
- Brand Quantum Storage Systems
- MFR # RSO2422-11
- Zoro # G4086731
- UPC # 651588038475
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 11 in |
Overall Width | 22 1/2 in |
Inside Width | 20 1/2 in |
Inside Height | 10 1/4 in |
Inside Length | 21 1/2 in |
Overall LxWxH | 24 in x 22 1/2 in x 11 in |
Outside Length | 24 in |
Outside Height | 11 in |
Outside Width | 22 1/2 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Nestable No, Overall Height 11 in, Overall Length 24 in, Overall Width 22 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Yes, Stacking Capacity 175 lb, Volume Capacity 26.2 gal, Weight Capacity 100 lb, NSF Certified No, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, Black, 18 in L (QUS265BR)
- PARTNERS BRAND Storage Bin, White, 50 PK (BINEB1812)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 5 in H, 0.3 cu ft Volume Capacity (RSO1215-5)
- QUANTUM STORAGE SYSTEMS Shipping Container, Red, Plastic, 29-1/2 in L, 19-1/2 in W, 15 in H (SNT300RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030BL)
- HOMZ Storage Tote, Blue, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRRB.04)
- Quantum Storage Systems Storage Totes & Containers