Shop All Bin Shelving
Quantum Storage Systems
Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory
Mfr # QPRS-102IV
Zoro # G2116348
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 60 in
- Number of Bins 40
- Color Ivory
Product Information
- Brand Quantum Storage Systems
- MFR # QPRS-102IV
- Zoro # G2116348
- UPC # 651588025239
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 60 in |
Shelf Width | 36" |
Bin Width | 6 5/8 in |
Width | 36" |
Bin Depth | 11 5/8 in |
Depth | 12" |
Bin HxWxD | (40) 4 in x 6 5/8 in x 11 5/8 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (40) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color White, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 50 lb, Number of Bins 40, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, Blue, 17 7/8 in L (QSB803BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (380-4822K)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-102BK)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-104YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-207YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-110GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-207BL)
- Quantum Storage Systems Bin Racks