Shop All Bin Shelving
Quantum Storage Systems
Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue
Mfr # QPRS-102BL
Zoro # G2118168
product price: $361.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 60 in
- Number of Bins 40
Product Information
- Brand Quantum Storage Systems
- MFR # QPRS-102BL
- Zoro # G2118168
- UPC # 651588025192
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 60 in |
Depth | 12" |
Bin Width | 6 5/8 in |
Shelf Width | 36 in |
Bin Depth | 11 5/8 in |
Width | 36 in |
Height | 4 in |
Bin HxWxD | (40) 4 in x 6 5/8 in x 11 5/8 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (40) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 50 lb, Number of Bins 40, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 199 Bins (DF260BL)
- RV DESIGNER RV Designer L663 Cam for T and L-Handle Lock - 2-3/4" (L663)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Black, 18 in L (30270BLACK)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1C)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Yellow (1239-SB801YL)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-109RD)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-101GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-102BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 30 in D, 6 Shelves, Yellow (WR6-973974YL)
- Quantum Storage Systems Bin Shelving