Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray
Mfr # QMD-36H-240BK
Zoro # G7684482
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,263.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Width 36 in
- Overall Depth 24 in
- Number of Bins 56
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QMD-36H-240BK
- Zoro # G7684482
- UPC # 651588020890
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Bin Depth | 14 3/4 in |
Bin Width | 8 1/4 in |
Caster Wheel Diameter | 5 in |
Bin HxWxD | (56) 7 in x 8 1/4 in x 14 3/4 in |
Details
Number of Bins | 56 |
Color | Gray |
Load Capacity | 1,200 lb |
Finish | Powder Coated |
Material | Steel |
Item | Mobile Louvered Floor Rack |
For Use With | Hang and Stack Bins |
Bin Color | Black |
Features | High Density Storage |
Frame Configuration | Vertical |
Number of Sides | 2 |
Caster Wheel/Configuration | (2) Rigid, (2) Swivel |
Whole Unit Load Capacity | 1,200 lb |
For Maximum Number of Bins | 57 |
Louvered Rack Style | Mobile Louvered Floor Rack |
Compatible Product Type | Hang and Stack Bins |
Caster Wheel/Tread Material | Hard Rubber |
Description
Mobile Louvered Floor Rack, Bin Color Black, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width 8 1/4 in, Number of Bins 56, For Maximum Number of Bins 57, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Frame Configuration Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Garment Rack, Black, 36 In (20225)
- PARTNERS BRAND Jumbo Open Top Bins, 8 in x 18 in x 10 in, PK25 (BINJ81810)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-220-24IV)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, White (QLP-1819HC-220-16CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-17.25X64-95)
- Quantum Storage Systems Louvered Panels & Racks