Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray
Mfr # QMD-36H-230RD
Zoro # G7684823
product price: $1,090.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,090.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Width 36 in
- Overall Depth 24 in
- Number of Bins 120
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QMD-36H-230RD
- Zoro # G7684823
- UPC # 651588020852
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Bin Width | 5 1/2 in |
Bin Depth | 10 7/8 in |
Caster Wheel Diameter | 5 in |
Bin HxWxD | (120) 5 in x 5 1/2 in x 10 7/8 in |
Overall WxDxH | 36 in x 24 in x 72 in |
Description
Mobile Louvered Floor Rack, Bin Color Red, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 120, For Maximum Number of Bins 120, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Frame Configuration Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTEK High Viz Dipstik - Storage Tank Level Gauge (Hi-Viz-Dipstik)
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 (35-IP-3232-BU)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet 48 inW x 24 inD x 75 inH (46-LD-243-L)
- 80/20 Pivot Bracket W/T-Handle 0 Degree 15 S (4347)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-230BK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16CL)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16RD)
- Quantum Storage Systems Bin Racks