Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Ivory
Mfr # MQRU-12D-210-192IV
Zoro # G2117888
product price: $708.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$708.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 192
- Color Ivory
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-12D-210-192IV
- Zoro # G2117888
- UPC # 651588043806
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Bin Depth | 5 3/8 in |
Width | 20 in |
Bin Width | 4 1/8 in |
Depth | 36" |
Height | 3 in |
Bin HxWxD | (192) 3 in x 4 1/8 in x 5 3/8 in |
Description
Hanging Rail System, Double Sided 12 Rail Unit, Number of Drawers or Bins 192, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Ivory, Includes QUS210 (192)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1 in Pipe Size (2ZJ76)
- TOTELINE Stacking Container, Blue, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 3/4 in H (8940085268)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Yellow (MQRU-12D-239-48YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- CAREFREE Carefree C6F-901077 Vacation-r Rail Bracket Kit (C6F-901077)
- Quantum Storage Systems Bin Rail Systems