Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue
Mfr # MQRU-16D-235-48BL
Zoro # G2119680
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$871.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 48
- Color Blue
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-16D-235-48BL
- Zoro # G2119680
- UPC # 651588303894
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Width | 20 in |
Depth | 36" |
Bin Depth | 10 7/8 in |
Bin Width | 11 in |
Height | 5 in |
Bin HxWxD | (48) 5 in x 11 in x 10 7/8 in |
Description
Hanging Rail System, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Blue, Includes QUS235 (48)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- DURAMAX 36 In. Wide Industrial Wall Cabinet (68030)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- Quantum Storage Systems Bin Racks