Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue
Mfr # MQRU-12D-240-48BL
Zoro # G2119656
product price: $909.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 48
- Color Blue
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-12D-240-48BL
- Zoro # G2119656
- UPC # 651588026274
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Bin Depth | 14 3/4 in |
Bin Width | 8 1/4 in |
Width | 20 in |
Depth | 36" |
Height | 7 in |
Bin HxWxD | (48) 7 in x 8 1/4 in x 14 3/4 in |
Description
Hanging Rail System, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Blue, Includes QUS240 (48)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4258AA3A1)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- SAFCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (5526GR)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- Quantum Storage Systems Bin Rail Systems