Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Black
Mfr # MQRU-12D-210-192BK
Zoro # G2113977
product price: $708.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$708.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 192
- Color Black
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-12D-210-192BK
- Zoro # G2113977
- UPC # 651588043745
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Bin Depth | 5 3/8 in |
Bin Width | 4 1/8 in |
Width | 20 in |
Depth | 36" |
Height | 3 in |
Bin HxWxD | (192) 3 in x 4 1/8 in x 5 3/8 in |
Description
Hanging Rail System, Double Sided 12 Rail Unit, Number of Drawers or Bins 192, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Black, Includes QUS210 (192)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, Red, 23 7/8 in L (30284RED)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- ZORO SELECT Steel Bin Rail Floor Rack, 36 in W x 20 in D x 57 in H, Gray/Blue (7Y883)
- Quantum Storage Systems Bin Rail Systems