Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray
Mfr # QLP-3619-210-32CL
Zoro # G7870265
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 1/4 in
- Overall Height 20 in
- Number of Bins 32
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-3619-210-32CL
- Zoro # G7870265
- UPC # 651588171714
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 1/4 in |
Overall Height | 20 in |
Width | 36 in |
Bin Width | 4 1/8 in |
Bin Depth | 5 3/8 in |
Height | 3 in |
Details
Number of Bins | 32 |
Color | Gray |
Load Capacity | 175 lb |
Finish | Powder Coated |
Material | Steel |
Item | Louvered Panel |
Bin Color | Clear |
Includes | Model QLP-3619 Louvered Panel and Model QUS210CL Bins |
Type | Hang and Stack |
Whole Unit Load Capacity | 175 lb |
Louvered Rack Style | Louvered Panel |
Description
Louvered Panel, Bin Color Clear, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 32, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel and Model QUS210CL Bins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- TOOLPRO 516 in Nut Setter 2916 in Length in Interlocking Storage Box 8Pack, 8PK (TP60680)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 19 1/2 in W, 10 in H, Gray, 23 1/2 in L (FG173100GRAY)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-220-24IV)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-230BK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16RD)
- Quantum Storage Systems Bin Racks