Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray
Mfr # QLP-3661-230-60CL
Zoro # G8186683
product price: $529.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 1 in
- Overall Height 61 in
- Number of Bins 60
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-3661-230-60CL
- Zoro # G8186683
- UPC # 651588194799
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 1 in |
Overall Height | 61 in |
Width | 36 in |
Bin Depth | 10 7/8 in |
Bin Width | 5 1/2 in |
Height | 5 in |
Details
Number of Bins | 60 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 500 lb |
Material | Steel |
Item | Louvered Panel |
Bin Color | Clear |
Includes | Model QLP-3661 Louvered Panel and Model QUS230CL Bins |
Gauge | 16 ga |
Type | Hang and Stack |
Whole Unit Load Capacity | 500 lb |
Louvered Rack Style | Louvered Panel |
Description
Louvered Panel, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 60, Overall Depth 1 in, Overall Height 61 in, Overall Width 36 in, 500 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3661 Louvered Panel and Model QUS230CL Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 18x48 (3F1848CH)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Blue, 11 5/8 in L (30080BLUE)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-220-32CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-230-9RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1 1/2 in D x 61 in H, Gray (QLP-1861)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 61" H, Gray (BINR3661P)
- Quantum Storage Systems Louvered Panels & Racks