Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray
Mfr # QLP-3661-220-120CL
Zoro # G8159137
product price: $435.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 1 in
- Overall Height 61 in
- Number of Bins 120
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-3661-220-120CL
- Zoro # G8159137
- UPC # 651588194232
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 1 in |
Overall Height | 61 in |
Width | 36 in |
Bin Depth | 7 3/8 in |
Bin Width | 4 1/8 in |
Height | 3 in |
Bin WxDxH | 4 1/8 in x 7 3/8 in x 3 in |
Bin WxD | 4 1/8 in x 7 3/8 in |
Overall HxWxD | 61 in x 36 in x 1 in |
Details
Number of Bins | 120 |
Color | Gray |
Load Capacity | 500 lb |
Finish | Powder Coated |
Material | Steel |
Item | Louvered Panel |
Includes | Model QLP-3661 Louvered Panel and Model QUS220CL Bins |
Bin Color | Clear |
Type | Hang and Stack |
Whole Unit Load Capacity | 500 lb |
Louvered Rack Style | Louvered Panel |
Description
Louvered Panel, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 120, Overall Depth 1 in, Overall Height 61 in, Overall Width 36 in, 500 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3661 Louvered Panel and Model QUS220CL Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Column Base Cb46 4X6 (CB46)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- GREENMADE 27 gal ClearYellow Snap Lock Storage Box 147 in H X 204 in W X 304 in D Stackable (691331)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16CL)
- Quantum Storage Systems Louvered Panels & Racks