Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Panel, 18 in W x 1 1/2 in D x 61 in H, Gray
Mfr # QLP-1861
Zoro # G7735533
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 1 1/2 in
- Overall Height 61 in
- Number of Bins 0
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-1861
- Zoro # G7735533
- UPC # 651588123799
- Country of Origin Taiwan, Province of China
- Category Louvered Panels & Racks
Dimensions
Overall Width | 18 in |
Overall Depth | 1 1/2 in |
Overall Height | 61 in |
Width | 18 in |
Details
Number of Bins | 0 |
Color | Gray |
Finish | Baked Enamel |
Load Capacity | 175 lb |
Material | Steel |
Item | Louvered Panel |
Gauge | 16 ga |
For Use With | Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270 |
Type | Hang and Stack |
Louvered Rack Style | Louvered Panel |
For Maximum Number of Bins | 0 |
Whole Unit Load Capacity | 175 lb |
Compatible Manufacturer Model Number | QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270 |
Description
Louvered Panel, Bin Style Hang and Stack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1 1/2 in, Overall Height 61 in, Overall Width 18 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Baked Enamel, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270, Louvered Panel Louvered Rack Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096DS)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 5 1/2 in H (1241-95-IND)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 12 in D x Gray (SLP-1236)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36" W x 1/4" D x 19" H, Oyster White (QLP-3619HC-220-32CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-230-18RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-220-24IV)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Gray (30161)
- Quantum Storage Systems Louvered Panels & Racks