Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray
Mfr # QBR-3619-210-32CL
Zoro # G8073904
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 1/4 in
- Overall Height 20 in
- Number of Bins 32
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QBR-3619-210-32CL
- Zoro # G8073904
- UPC # 651588171592
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 1/4 in |
Overall Height | 20 in |
Bin Width | 4 1/8 in |
Bin Depth | 5 3/8 in |
Width | 36 in |
Depth | 8" |
Height | 3 in |
Details
Number of Bins | 32 |
Color | Gray |
Load Capacity | 150 lb |
Finish | Powder Coated |
Material | Steel |
Item | Louvered Bench Rack |
Includes | Model QBR-3619 Bench Rack and Model QUS210 Bins |
Bin Color | Clear |
Type | Hang and Stack |
Whole Unit Load Capacity | 150 lb |
Louvered Rack Style | Louvered Bench Rack |
Description
Louvered Bench Rack, Bin Color Clear, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 32, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 150 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-3619 Bench Rack and Model QUS210 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Blue, 20 in L (30283BLUE)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, Red, 29 7/8 in L (30292RED)
- SENTRY SAFE Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating (EF3428E)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 30 in H, Chrome (WLP-3036C)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18BL)
- DURHAM MFG Louvered Panel Stand, Double, 34-1/2"x68" (LPRDS-34.5X68-95)
- Quantum Storage Systems Louvered Panels & Racks