Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray
Mfr # QLP-1819-230-9BL
Zoro # G8248834
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 1/4 in
- Overall Height 20 in
- Number of Bins 9
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-1819-230-9BL
- Zoro # G8248834
- UPC # 651588019931
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 18 in |
Overall Depth | 1/4 in |
Overall Height | 20 in |
Bin Width | 5 1/2 in |
Width | 18 in |
Bin Depth | 10 7/8 in |
Height | 5 in |
Bin WxDxH | 5 1/2 in x 10 7/8 in x 5 in |
Overall HxWxD | 20 in x 18 in x 1/4 in |
Bin WxD | 5 1/2 in x 10 7/8 in |
Details
Number of Bins | 9 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 175 lb |
Material | Steel |
Item | Louvered Bench Rack |
Includes | Model QLP-1819 Louvered Panel and Model QUS230CL Bins |
Bin Color | Blue |
Type | Hang and Stack |
Whole Unit Load Capacity | 175 lb |
Louvered Rack Style | Louvered Bench Rack |
Description
Louvered Bench Rack, Bin Color Blue, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 9, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 18 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QLP-1819 Louvered Panel and Model QUS230CL Bins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168GREY)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (161484USZ)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 12 in D x Gray (SLP-1236)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-230-18RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 12 in H, Gray (QLP-3612)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16RD)
- Quantum Storage Systems Bin Racks