Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray
Mfr # QBR-1819
Zoro # G7967477
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 1/4 in
- Overall Height 20 in
- Number of Bins 0
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # QBR-1819
- Zoro # G7967477
- UPC # 651588125717
- Country of Origin Taiwan, Province of China
- Category Louvered Panels & Racks
Dimensions
Overall Width | 18 in |
Overall Depth | 1/4 in |
Overall Height | 20 in |
Depth | 8" |
Width | 18 in |
Overall HxWxD | 20 in x 18 in x 1/4 in |
Details
Description
Louvered Bench Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 18 in, 140 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270, Louvered Bench Rack Louvered Rack Style, 5/16 in Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Regal Blue (1015D52S-RB)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-240BK)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 12 in D x Gray (SLP-A1236)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, White (QLP-1819HC-220-16CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- Quantum Storage Systems Bin Racks