Shop All Bin Shelving
Quantum Storage Systems
Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray
Mfr # CL1275-701GY
Zoro # G9838683
product price: $816.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 75 in
- Overall Depth 12 in
- Number of Shelves 13
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # CL1275-701GY
- Zoro # G9838683
- UPC # 651588006832
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 75 in |
Overall Depth | 12 in |
Shelf Width | 36 in |
Bin Depth | 11 5/8 in |
Bin Width | 8 3/8 in |
Depth | 12" |
Height | 75 in |
Width | 36 in |
Bin Height | 4 5/8 in |
Bin HxWxD | (48) 4 5/8 in x 8 3/8 in x 11 5/8 in |
Description
Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (48) 4 5/8 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- ECONOCO Grid FaceOut Disk End 12", Black, 24PK (BLK/12)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-110YL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 6 Shelves, Yellow (WR6-954YL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-204BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Gray (QPRHA-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-107IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-801GY)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- Quantum Storage Systems Bin Shelving