Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red
Mfr # 1239-207RD
Zoro # G7738814
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 39 in
- Number of Bins 16
Product Information
- Brand Quantum Storage Systems
- MFR # 1239-207RD
- Zoro # G7738814
- UPC # 651588126875
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 39 in |
Depth | 12" |
Shelf Width | 36 in |
Width | 36 in |
Bin Depth | 11 5/8 in |
Bin Width | 8 3/8 in |
Height | 6 in |
Bin HxWxD | (16) 6 in x 8 3/8 in x 11 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (16) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207RD, Load Capacity per Shelf 400 lb, Number of Bins 16, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- LEWISBINS Plastic Divider, Black, 20 9/16 in L, Not Applicable W, 12 in H (DV22120-NXL BUY 25S)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Clear, 17 7/8 in L (30048SCLAR)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-109BK)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-100YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Blue (1875-SB810BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Yellow (QPRHA-109YL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (CL1275-601BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-102GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- Quantum Storage Systems Bin Racks