Shop All Bin Rail Systems
Quantum Storage Systems
Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green
Mfr # QRU-12S-210-96GN
Zoro # G2112050
product price: $495.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Overall Width 15 in
- Overall Depth 36 in
- Overall Height 54 in
- Number of Bins 96
- Color Green
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-12S-210-96GN
- Zoro # G2112050
- UPC # 651588155554
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 15 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Width | 36 in |
Bin Depth | 5 3/8 in |
Depth | 15" |
Bin Width | 4 1/8 in |
Height | 3 in |
Bin HxWxD | (96) 3 in x 4 1/8 in x 5 3/8 in |
Description
Bin Rail Floor Rack, Green Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 5 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 36 in, Overall Height 54 in, Overall Width 15 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- WILTON Inner Ring (1010810)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- Quantum Storage Systems Bin Racks