Shop All Tip Out Bins
Quantum Storage Systems
Stand, Tip Out
Mfr # QFS148-305GY
Zoro # G8648071
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 8 in
- Outside Height 52 in
- Overall Height 52 in
- Outside Width 23 5/8 in
Product Information
- Brand Quantum Storage Systems
- MFR # QFS148-305GY
- Zoro # G8648071
- UPC # 094703341157
- Country of Origin Taiwan, Province of China
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 8 in |
Outside Height | 52 in |
Overall Height | 52 in |
Outside Width | 23 5/8 in |
Bin Depth | 3 3/4 in |
Drawer Depth | 3-3/4" |
Width | 23-5/8" |
Bin Width | 4 1/4 in |
Depth | 8" |
Bin Height | 5 3/4 in |
Overall Length | 10 in |
Bin Inside Width | 4 1/4 in |
Bin Inside Depth | 3 3/4 in |
Bin Inside Height | 5 3/4 in |
Description
Single Sided Tip-Out Stand, Compatible Bin Manufacturer Model Number QTB305GY, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 10 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 7, Bin Color Gray, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 4RR31, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 5 1/2 in H (1241-95-IND)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- QUANTUM STORAGE SYSTEMS QTB304 Tilt Out Storage Bin- 4 Compartments Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Single Sided Tip-Out Stand Gray (QFS124-31GY)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Bin Unit, 2 Tip Out Bins, White (QTB302WT)
- Quantum Storage Systems Tip Out Bins