Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H
Mfr # SNT200RD
Zoro # G3816041
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 65 lb
- Material Polyethylene
- Overall Length 19 1/2 in
- Overall Height 8 in
Product Information
- Brand Quantum Storage Systems
- MFR # SNT200RD
- Zoro # G3816041
- UPC # 651588039137
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 1/2 in |
Overall Height | 8 in |
Overall Width | 13 1/2 in |
Inside Width | 11 3/4 in |
Inside Length | 18 in |
Inside Height | 7 1/2 in |
Top Inside Length | 17 7/8 in |
Overall LxWxH | 19 1/2 in x 13 1/2 in x 8 in |
Bottom Inside Length | 16 3/8 in |
Top Inside Width | 12 3/8 in |
Bottom Inside Width | 11 1/2 in |
Outside Height | 8 in |
Outside Width | 13 1/2 in |
Outside Length | 19 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Yes, Overall Height 8 in, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 6 gal, Weight Capacity 65 lb, NSF Certified No, Bottom Inside Length 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- 80/20 Square 1.5" Tube W/Holes 150" Profile (9701-150)
- TOTELINE Stacking Container, Blue, Fiberglass Reinforced Composite, 14 3/4 in L, 14 3/4 in W, 3 1/2 in H (8250085268)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Beige, 10 7/8 in L (30235STONE)
- QUANTUM STORAGE SYSTEMS Shipping Container, Gray, Plastic, 18 in L, 11 in W, 6 in H (SNT180GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H, 1.02 cu ft Volume Capacity (DG93060CO)
- QUANTUM STORAGE SYSTEMS Quantum Cross Stack Nest Tub TUB2417-8 - 23-3/4 x 17-1/4 x 8 Gray (TUB2417-8GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L (DG92035GY)
- Quantum Storage Systems Storage Totes & Containers