Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H
Mfr # SNT300GY
Zoro # G3816154
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 100 lb
- Material Polyethylene
- Overall Length 29 1/2 in
- Overall Height 15 in
Product Information
- Brand Quantum Storage Systems
- MFR # SNT300GY
- Zoro # G3816154
- UPC # 651588039359
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 29 1/2 in |
Overall Height | 15 in |
Overall Width | 19 1/2 in |
Inside Length | 27 5/8 in |
Inside Width | 17 1/4 in |
Inside Height | 14 7/8 in |
Top Inside Length | 26 5/8 in |
Top Inside Width | 18 1/4 in |
Bottom Inside Length | 25 1/8 in |
Bottom Inside Width | 16 5/8 in |
Overall LxWxH | 29 1/2 in x 19 1/2 in x 15 in |
Outside Height | 15 in |
Outside Length | 29 1/2 in |
Outside Width | 19 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Yes, Overall Height 15 in, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 27.7 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148BL)
- HALLOWELL Boltless Shelving Unit, 18"D x 60"W x 84"H, 3 Shelves, Steel (DRHC601884-3S-W-ME)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060GY-1)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H, 0.7 cu ft Volume Capacity (RSO2415-5)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 5 in H (DG91050GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- Quantum Storage Systems Storage Totes & Containers