Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H
Mfr # SNT190GY
Zoro # G3815971
original price:
$30.62
18% off
new price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 55 lb
- Material Polyethylene
- Overall Length 19 1/2 in
- Overall Height 10 in
Product Information
- Brand Quantum Storage Systems
- MFR # SNT190GY
- Zoro # G3815971
- UPC # 651588038994
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 1/2 in |
Overall Height | 10 in |
Overall Width | 15 1/2 in |
Inside Height | 9 1/2 in |
Inside Width | 13 1/2 in |
Inside Length | 18 in |
Bottom Inside Width | 13 1/4 in |
Bottom Inside Length | 16 in |
Top Inside Width | 14 1/2 in |
Overall LxWxH | 19 1/2 in x 15 1/2 in x 10 in |
Top Inside Length | 17 in |
Outside Width | 15 1/2 in |
Outside Length | 19 1/2 in |
Outside Height | 10 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Yes, Overall Height 10 in, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 9 gal, Weight Capacity 55 lb, NSF Certified No, Bottom Inside Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV235)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, Blue, 17 1/2 in L (13014BLUE)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB18-S)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085136)
- Quantum Storage Systems Storage Totes & Containers