Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H
Mfr # SNT225BL
Zoro # G3816075
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 45 lb
- Material Polyethylene
- Overall Length 23 1/2 in
- Overall Height 10 in
Product Information
- Brand Quantum Storage Systems
- MFR # SNT225BL
- Zoro # G3816075
- UPC # 651588039151
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 10 in |
Overall Width | 19 1/2 in |
Inside Length | 19 3/8 in |
Inside Width | 17 1/4 in |
Inside Height | 9 1/2 in |
Bottom Inside Width | 16 7/8 in |
Bottom Inside Length | 19 3/8 in |
Top Inside Width | 18 1/4 in |
Overall Height Range | 8 to 12 in |
Overall Length Range | 22 to 28 in |
Top Inside Length | 20 7/8 in |
Overall Width Range | Wider than 18 in |
Overall WxH | 19 1/2 in x 10 in |
Outside Width | 19 1/2 in |
Outside Length | 23 1/2 in |
Outside Height | 10 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Yes, Overall Height 10 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 15 gal, Weight Capacity 45 lb, NSF Certified No, Bottom Inside Length 19 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12WT)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L, 8 in H (DG92080RD)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- Quantum Storage Systems Storage Totes & Containers