Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H
Mfr # SNT240BL
Zoro # G3816111
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 90 lb
- Material Polyethylene
- Overall Length 23 1/2 in
- Overall Height 12 in
Product Information
- Brand Quantum Storage Systems
- MFR # SNT240BL
- Zoro # G3816111
- UPC # 651588039274
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 12 in |
Overall Width | 15 1/2 in |
Inside Width | 13 1/2 in |
Inside Length | 19 3/8 in |
Inside Height | 11 1/2 in |
Bottom Inside Length | 19 5/8 in |
Top Inside Width | 14 1/4 in |
Bottom Inside Width | 13 in |
Top Inside Length | 20 7/8 in |
Outside Length | 23 1/2 in |
Outside Height | 12 in |
Outside Width | 15 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Yes, Overall Height 12 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 12.7 gal, Weight Capacity 90 lb, NSF Certified No, Bottom Inside Length 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 36 in W x 24 in D, Sand (CK24SND)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 33 3/4 in H x 12 1/4 in D (017-95)
- BSC PREFERRED 48 x 40 x 5-1/2'' Industrial Plastic Pallet (CPP330)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- QUANTUM STORAGE SYSTEMS GEC™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Gray (TUB2516-8GY)
- QUANTUM STORAGE SYSTEMS Quantum Cross Stack Nest Tub TUB2417-8 - 23-3/4 x 17-1/4 x 8 Gray (TUB2417-8GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190RD)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W, 4 5/8 in H (8020085136)
- Quantum Storage Systems Storage Totes & Containers