Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H
Mfr # SNT200BL
Zoro # G3816032
original price:
$26.51
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 65 lb
- Material Polyethylene
- Overall Length 19 1/2 in
- Overall Height 8 in
Product Information
- Brand Quantum Storage Systems
- MFR # SNT200BL
- Zoro # G3816032
- UPC # 651588039090
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 1/2 in |
Overall Height | 8 in |
Overall Width | 13 1/2 in |
Inside Width | 11 3/4 in |
Inside Length | 18 in |
Inside Height | 7 1/2 in |
Bottom Inside Length | 16 3/8 in |
Top Inside Length | 17 7/8 in |
Overall LxWxH | 19 1/2 in x 13 1/2 in x 8 in |
Bottom Inside Width | 11 1/2 in |
Top Inside Width | 12 3/8 in |
Outside Length | 19 1/2 in |
Outside Height | 8 in |
Outside Width | 13 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Yes, Overall Height 8 in, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 6 gal, Weight Capacity 65 lb, NSF Certified No, Bottom Inside Length 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000021)
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- QUANTUM STORAGE SYSTEMS Storage Tote, Blue, Polypropylene, 17-1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L, 8 in H (DG92080RD)
- Quantum Storage Systems Storage Totes & Containers