Shop All Tip Out Bins
Quantum Storage Systems
Specialty Cabinet, 7-3/4, 23-5/8
Mfr # QTB303WT
Zoro # G7763673
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 7 3/4 in
- Outside Height 9 1/2 in
- Overall Height 9 1/2 in
- Outside Width 23 5/8 in
Product Information
- Brand Quantum Storage Systems
- MFR # QTB303WT
- Zoro # G7763673
- UPC # 651588034590
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 7 3/4 in |
Outside Height | 9 1/2 in |
Overall Height | 9 1/2 in |
Outside Width | 23 5/8 in |
Drawer Depth | 5-7/8" |
Bin Height | 5 5/8 in |
Bin Width | 7 3/8 in |
Bin Depth | 5 7/8 in |
Overall Length | 7 3/4 in |
Inside Height | 8 5/8 in |
Inside Length | 5 7/8 in |
Inside Width | 7 3/8 in |
Bin Inside Width | 7 3/8 in |
Bin Inside Height | 8 5/8 in |
Overall LxWxH | 7 3/4 in x 23 5/8 in x 9 1/2 in |
Bin Inside Depth | 5 7/8 in |
Description
Specialty Cabinet, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 9 1/2 in, Overall Length 7 3/4 in, Overall Width 23 5/8 in, Stackable Yes, Volume Capacity 0.66 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 5 7/8 in, Bin Inside Height 8 5/8 in, Bin Inside Width 7 3/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary, Number of Bins 3, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 216 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042216F01PB)
- QUANTUM STORAGE SYSTEMS Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Gray (QTB303GY)
- QUANTUM STORAGE SYSTEMS QTB309 Tilt Out Storage Bin- 9 Compartments Ivory (QTB309IV)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Ivory (QTB303IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB301IV)
- Quantum Storage Systems Tip Out Bins