Shop All Shelving & Rack Accessories
Quantum Storage Systems
Shelf Divider 24"W, Stainless Steel, 2PK
Mfr # DIV24S-2
Zoro # G2418431
product price: $56.69
/pk 2, $28.35/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 1/32 in
- Overall Height 8 in
- Finish Stainless Steel
Product Information
- Brand Quantum Storage Systems
- MFR # DIV24S-2
- Zoro # G2418431
- UPC # 651588047040
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/32 in |
Overall Height | 8 in |
Overall Width | 24 in |
Depth | 1/32" |
Width | 24" |
Height | 8" |
For Shelf Width | 24 in |
Details
Item | Shelf Divider |
Color | Silver |
Material | Stainless Steel |
Finish | Stainless Steel |
Description
Shelf Divider, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 24 in, Overall Depth 1/32 in, Overall Height 8 in, Overall Width 24 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 48 in D (184809643120A)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 60"L x 10"H (BSK2460C)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 63 inx1 in (P63C)
- KOOVA Golf Bag Storage Rack for Garage 2 racks (KV-GolfRack-V1)
- Quantum Storage Systems Shelving & Rack Accessories