Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic Lid
Mfr # LID2516-8RD
Zoro # G5431776
original price:
$17.42
11% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Cross Stacking Container
- Overall Width 16 in
- Shape Rectangular
- For Container Type Cross Stacking Container
Product Information
- Brand Quantum Storage Systems
- MFR # LID2516-8RD
- Zoro # G5431776
- UPC # 651588333716
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 25 1/8 in |
Overall Width | 16 in |
Outside Width | 16 in |
Overall LxW | 25 1/8 in x 16 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Cross Stacking Container |
Shape | Rectangular |
For Container Type | Cross Stacking Container |
Compatible Manufacturer Model Number | TUB2516-8 |
Description
Lid, Color Red, Compatible Grainger Part Number 52GZ12, Compatible Manufacturer Model Number TUB2516-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 25 1/8 in, Overall Width 16 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 72 in W (6940)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Blue, 11 5/8 in L (QSB807BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", White (NPB1076WT)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- QUANTUM STORAGE SYSTEMS Window for Container, 6 PK (WUS951)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS952)
- QUANTUM STORAGE SYSTEMS Green Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3GN)
- Quantum Storage Systems Bin & Box Accessories