Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic 23-1/2 in L, 15-1/2 in W, 1 in H
Mfr # LID241RD
Zoro # G108613178
product price: $32.39
/ea
Sold in multiples of 3 for $97.17
$97.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 23-1/2 in
- Height 1 in
- Width 15-1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # LID241RD
- Zoro # G108613178
- UPC # 651588309797
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 23-1/2 in |
Height | 1 in |
Width | 15-1/2 in |
Details
Color | Red |
Material | Plastic |
Type | Lid |
Description
Quantum lid for Stack and Nest shipping containers. Fits SNT240.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, Yellow, 35 7/8 in L (QUS997YL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 10-7/8 x 8-1/4 in., PK10 (COV91000CL)
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- QUANTUM STORAGE SYSTEMS GEC™ Clear Dust Cover Inlays For 22-1/2"Lx17-1/2"W Dividable Grid Containers (DDC93000CL)
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- Quantum Storage Systems Bin & Box Accessories