Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic 22-1/2 in L, 17-1/2 in W, 1 in H
Mfr # COV93000RD
Zoro # G708639233
Sold in multiples of 3 for $52.47
$52.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 22-1/2 in
- Height 1 in
- Width 17-1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # COV93000RD
- Zoro # G708639233
- UPC # 651588008294
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 22-1/2 in |
Height | 1 in |
Width | 17-1/2 in |
Details
Color | Red |
Material | Plastic |
Type | Lid |
Description
The COV93000 Snap on Cover fits onto any Dividable Grip Container. Covers can help reduce the amount of dust and dirt from entering the contents of the container.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- QUANTUM STORAGE SYSTEMS Blue Plastic Accessory (QBC111BL)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB302, Clear (QTB302CUP)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- QUANTUM STORAGE SYSTEMS GEC™ Clear Dust Cover Inlays For 22-1/2"Lx17-1/2"W Dividable Grid Containers (DDC93000CL)
- QUANTUM STORAGE SYSTEMS Gray Plastic 10-7/8 in L, 8-1/4 in W, 1 in H (COV91000GY)
- Quantum Storage Systems Bin & Box Accessories