Shop All Tip Out Bins
Quantum Storage Systems
Plastic Tip-Out Bin Gray
Mfr # QTB301GY
Zoro # G2993471
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 7/8 in
- Outside Length 11 7/8 in
- Outside Height 13 7/8 in
- Overall Height 13 7/8 in
- Outside Width 11 13/16 in
Product Information
- Brand Quantum Storage Systems
- MFR # QTB301GY
- Zoro # G2993471
- UPC # 651588034439
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 11 7/8 in |
Outside Length | 11 7/8 in |
Outside Height | 13 7/8 in |
Overall Height | 13 7/8 in |
Outside Width | 11 13/16 in |
Drawer Depth | 8-7/8" |
Bin Depth | 8 7/8 in |
Overall Length | 11 3/4 in |
Inside Width | 11 1/16 in |
Inside Height | 13 5/8 in |
Inside Length | 8 7/8 in |
Bin Inside Depth | 8 7/8 in |
Bin Inside Width | 11 1/8 in |
Bin Inside Height | 13 5/8 in |
Description
Tip-Out Bin, Frame Color Gray, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 13 7/8 in, Overall Length 11 3/4 in, Overall Width 11 7/8 in, Stackable Yes, Volume Capacity 0.77 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 8 7/8 in, Bin Inside Height 13 5/8 in, Bin Inside Width 11 1/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary, Number of Bins 1, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 48"x18" (SVTR-1848)
- UNITED SOLUTIONS UTILITY TOTE PLSTC 17GAL (TU0085)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Blue, 23 5/8 in L (QSB114BL)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 4 Tip Bins (QTB304G)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Bin Storage Rack White (QFS248-309WT)
- QUANTUM STORAGE SYSTEMS Bin Unit, 2 Tip Out Bins, White (QTB302WT)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- Quantum Storage Systems Tip Out Bins