Shop All Tip Out Bins
Quantum Storage Systems
Plastic Specialty Cabinet White
Mfr # QTB306WT
Zoro # G4775556
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 3 5/8 in
- Outside Height 4 1/2 in
- Overall Height 4 1/2 in
- Outside Width 23 5/8 in
Product Information
- Brand Quantum Storage Systems
- MFR # QTB306WT
- Zoro # G4775556
- UPC # 651588034774
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 3 5/8 in |
Outside Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Outside Width | 23 5/8 in |
Drawer Depth | 2-5/8" |
Bin Height | 3 3/4 in |
Bin Depth | 2 5/8 in |
Bin Width | 3 1/2 in |
Overall Length | 3 5/8 in |
Inside Length | 2 5/8 in |
Inside Height | 3 3/4 in |
Inside Width | 3 1/2 in |
Bin Inside Height | 3 3/4 in |
Overall LxWxH | 3 5/8 in x 23 5/8 in x 4 1/2 in |
Bin Inside Depth | 2 5/8 in |
Bin Inside Width | 3 1/2 in |
Description
Specialty Cabinet, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 4 1/2 in, Overall Length 3 5/8 in, Overall Width 23 5/8 in, Stackable Yes, Volume Capacity 0.02 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary, Number of Bins 6, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Black (U1282-2ME)
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824MG)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clr, F/ Mfr. No. QTB306 (QTB306CUP)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 2-1/2, 23-5/8 (QTB309WT)
- Quantum Storage Systems Tip Out Bins