Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 7 in L, 3 in H
Mfr # DS91035
Zoro # G508639235
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Overall Height 3 in
- Material Plastic
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # DS91035
- Zoro # G508639235
- UPC # 651588038765
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 7 in |
Overall Height | 3 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes and dividable containers for efficient, organized storage. Grid Container Dividers are slotted to accept cross interlocking with Length Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ1878C BLACK)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 21 in L, 6 PK (DL93060)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 9 7/8 in L, 1/4 in W, 5 3/4 in H (DMB539C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 11 3/8 in H, 6 PK (DS93120CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- LEWISBINS Plastic Divider, Black, 15 9/16 in L, Not Applicable W, 4 7/16 in H (DV1760-NXL BUY 25S)
- Quantum Storage Systems Bin Dividers