Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 3 in H
Mfr # DS92035
Zoro # G808639256
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Material Plastic
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # DS92035
- Zoro # G808639256
- UPC # 651588038345
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 3 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes and dividable containers for efficient, organized storage. Grid Container Dividers are slotted to accept cross interlocking with Length Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Blue, 9 1/4 in L (30237BLUE)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 3/4 in L, 10 1/2 in W, 1/4 in H (DMS543)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 22 1/2 in L, 12 in H (DG93120CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking Baskets (2012DC)
- QUANTUM STORAGE SYSTEMS Cross Divider for Qus2, Black, 6 PK (CRDUS238)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91035)
- LEWISBINS LEWISBins DV0850 Full Height Short Divider for Divider Box DC1050 (DV0850)
- Quantum Storage Systems Bin Dividers