Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 3 in H
Mfr # DL91035
Zoro # G708639264
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Material Plastic
- Color Gray
Product Information
- Brand Quantum Storage Systems
- MFR # DL91035
- Zoro # G708639264
- UPC # 651588009413
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 3 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Width Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 6 lb Shelf Storage Bin, Industrial Grade Polymer, 4 in W, 2.125 in H, Blue, 10.5625 in L (20416BLU)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- TENNSCO Reinforcement Tab (LRT-1)
- PLAST-O-MAT SHELF LINER CLR 24""X20' (PM220-C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 6 3/4 in W, 6 3/4 in H, 6 PK (DUS970)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS93060 for Plastic Dividable Grid Container DG93060, Qty 6 (DS93060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- QUANTUM STORAGE SYSTEMS Single Sided Organizer, 18"X14"X3", Black (ORG81832)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 3 1/2 in H (DG92035CL)
- PARTNERS BRAND Corrugated Bin Divider, White, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H, 100 PK (BIND8)
- Quantum Storage Systems Bin Dividers