Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 4 PK
Mfr # DIV604
Zoro # G4232033
product price: $4.25
/pk 4, $1.06/ea
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 3 1/2 in
- Material Plastic
- Overall Height 4 1/4 in
- Overall Width 3 1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # DIV604
- Zoro # G4232033
- UPC # 094715569617
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 3 1/2 in |
Overall Height | 4 1/4 in |
Overall Width | 3 1/2 in |
For Bin Width | 3 1/4 in |
Outside Width | 3 1/2 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/4 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QED501BL, QED501GY, QED501RD, QED501YL, QED604BL, QED604GY, QED604RD, QED604YL, Grainger No. 1NTT4, 2KWC3, 2KWC4, 2KWC5 |
Divider Direction | Side to Side |
Used With Bin or Container Style | Drawer Bin |
For Container Type | Drawer Bin |
Electrostatic Discharge | No |
Product Type | Divider |
Material Thickness | 1/4 in |
Compatible Manufacturer Model Number | QED604 |
Number of Dividers | 4 |
Description
Divider, For Bin Width 3 1/4 in, Color Black, Number of Dividers 4, Compatible Manufacturer Model Number QED604, Electrostatic Discharge No, Material Plastic, Overall Height 4 1/4 in, Overall Length 3 1/2 in, For Container Type Drawer Bin, Compatible Grainger Part Number 1NTT4, 2KWC3, 2KWC4, 2KWC5, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x24 Rolling Prep Table with Stainless Steel Top (AMG WT-3024-WHEELS)
- GUARDAIR Drum Liner, Plastic, PK5 (N610PB)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6323.GY1)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- QUANTUM STORAGE SYSTEMS Divider for Qus260, 6 PK (DUS260CL)
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 5 1/2 in H, 6 PK (DL92060CO)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS93030 for Plastic Dividable Grid Container DG93030, Qty 6 (DS93030)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 5/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB207/208/214)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS403)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 21 in L, 6 PK (DL93030)
- Quantum Storage Systems Bin Dividers