Shop All Bin Dividers
Quantum Storage Systems
Plastic Black, 3 in H
Mfr # DUS210
Zoro # G708646460
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Material Plastic
- Color Black
- Overall Depth 5
Product Information
- Brand Quantum Storage Systems
- MFR # DUS210
- Zoro # G708646460
- UPC # 651588010334
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 3 in |
Overall Depth | 5 |
Details
Material | Plastic |
Color | Black |
Description
Organizes parts, maximizes space and snaps into place in slot molded into stacking bins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Clear, 10 7/8 in L (PB1011-5 Clear)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, Red, 23 7/8 in L (QUS950RD)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 7 in W, 5 1/4 in H, 6 PK (DSS405)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5-3/4 in L, 3 in W, 3 in H, 50 PK (DSB101/103/105)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS93030)
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Clear, 4 PK (DIV400)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 3/4 in L, 10 1/2 in W, 1/4 in H (DMS543)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- Quantum Storage Systems Bin Dividers