Shop All Shelving & Rack Accessories
Quantum Storage Systems
Mobile Kit, Gray
Mfr # QRU-MOB
Zoro # G9006864
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel/Rubber
- Overall Depth 36 in
- Overall Height 72 in
- Overall Width 25 in
Product Information
- Brand Quantum Storage Systems
- MFR # QRU-MOB
- Zoro # G9006864
- UPC # 651588055656
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 in |
Overall Height | 72 in |
Overall Width | 25 in |
Width (In.) | 25 |
Length (In.) | 36 |
Height | 53" |
Width | 20" |
Length | 36 in |
Height (In.) | 72 |
Depth | 36" |
Details
Item | Mobile Kit |
Color | Gray |
Material | Steel/Rubber |
For Use With | Mfr. No. QRU-12D and QRU-16D |
Construction | Steel/Rubber |
Load Capacity | 3500 lb. |
Caster Wheel/Tread Material | Rubber |
Compatible Manufacturer Model Number | Mfr. No. QRU-12D, Mfr. No. QRU-16D |
Frame Color | Gray |
Frame Material | Steel/Rubber |
Caster Frame Material | Steel |
Caster Wheel Type | Solid Rubber |
Description
Mobile Kit, Solid Rubber, Caster Frame Material Steel, Caster Wheel/Tread Material Rubber, Overall Depth 36 in, Overall Height 72 in, Overall Width 25 in, Compatible Manufacturer Model Number Mfr. No. QRU-12D, Mfr. No. QRU-16D, Frame Color Gray, Frame Material Steel/Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- ECONOCO Pegboard Waterfall, Hook, 48PK (PB/5H)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-100)
- CRAFTSMAN Tool Accessories, 2 Piece Pegboard Tool (CMMT99407)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 60"L x 10"H (BSK2460C)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- QUANTUM STORAGE SYSTEMS Floor Glides, 4PK (FG)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- Quantum Storage Systems Shelving & Rack Accessories