Shop All Shelving & Rack Accessories
Quantum Storage Systems
Locking Rod, For Bin Storage System
Mfr # QLR500
Zoro # G3327418
product price: $12.75
/ea
Sold in multiples of 2 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Bin Storage System
- Overall Length 24 1/2 in
- Outside Length 24 1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # QLR500
- Zoro # G3327418
- UPC # 651588020470
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Length | 24 1/2 in |
Outside Length | 24 1/2 in |
Outside Width | 3 in |
Outside Height | 1 in |
Details
Color | Black |
Material | Steel |
Item | Locking Rod |
For Use With | Bin Storage System |
For Bin Type | Tip-Out |
Number of Rods | 1 |
Compatible Manufacturer Model Number | QTB302, QTB303, QTB304, QTB305, QTB306, QTB309 |
Description
Locking Rod, Compatible Manufacturer Model Number QTB302, QTB303, QTB304, QTB305, QTB306, QTB309, For Bin Type Tip-Out, Number of Rods 1, Overall Length 24 1/2 in, Color Black, Material Steel, Compatible Grainger Part Number 1VH67, 1VH68, 1VH70, 1VH72, 1VH74, 1VH76, 1VH78, 24D263, 24D265, 24D266, 24D267, 24D268, 24D269, 24D270, 4RR29, 4RR30, 4RR31, 4RR32, 4RR33, 8RJG7, 8W697, 8Y871, 8YAM4, 9MP43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- MOLDED FIBERGLASS Red Fiberglass Lid (9221185280)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 36"L x 10"H (BSK1836C)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Floor Glides, 4PK (FG)
- QUEST MFG Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 21"-32"D, Black (ES0119-0121)
- Quantum Storage Systems Shelving & Rack Accessories