Shop All Packing Tape Dispensers
Quantum Storage Systems
Horizontal Tape/Reel Holder, Gray
Mfr # WS-HTH
Zoro # G7795344
original price:
$20.24
20% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 25 lb
- Hook Type Horizontal Tape/Reel Holder
Product Information
- Brand Quantum Storage Systems
- MFR # WS-HTH
- Zoro # G7795344
- UPC # 651588214336
- Country of Origin China
- Category Packing Tape Dispensers
Details
Item | Horizontal Tape/Reel Holder |
Color | Gray |
Load Capacity | 25 lb |
Hook Type | Horizontal Tape/Reel Holder |
Description
Horizontal Tape/Reel Holder, Gray, Load Capacity 25 lb, Horizontal Tape/Reel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- QUALARC Column Mount Mailbox w/"Decorative AGAVE Logo", Bronze (MAN-1406-BZ)
- QUANTUM STORAGE SYSTEMS Vertical Tape/Reel Holder, Gray (WS-VTH)
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade, 3 In. (D4143ABF)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- BETTER PACKAGES Aerial Tape Delivery, For BP555ES (TA 2000)
- ZORO SELECT Tape Dispenser Wiper, 3 In. (21YK03)
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- Quantum Storage Systems Packing Tape Dispensers