Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic Lid
Mfr # LID181GY
Zoro # G3816172
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Lid Type Snap-On
- Shape Rectangular
Product Information
- Brand Quantum Storage Systems
- MFR # LID181GY
- Zoro # G3816172
- UPC # 651588012376
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 11 in |
Outside Width | 11 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Lid Type | Snap-On |
Shape | Rectangular |
Compatible Manufacturer Model Number | SNT180, SNT185 |
Description
Lid, Color Gray, Compatible Grainger Part Number 493F99, 9NU18, Compatible Manufacturer Model Number SNT180, SNT185, Material Plastic, Overall Diameter Not Applicable, Overall Length 18 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 1.2mm, w/Lining & Fittings (P2212LKITT234)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- QUANTUM STORAGE SYSTEMS Silver Steel Stacking Bracket, 1 PR (HMB520C)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- Quantum Storage Systems Bin & Box Accessories